Zoro Homepage

TorquePlusTiming Belt - 14M, 65 x 3360mm PL, T240

  • Mfr # 3360-14MXT-65

  • Zoro # G112373396


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Top Width
65 in
Outside Length
3360 in
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360-14MXT-65
Zoro #
G112373396
UPC #
-
Country of Origin
India

Dimensions

Top Width
65 in
Outside Length
3360 in

Details

V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.