Zoro Homepage

TorquePlusTiming Belt - 14M, 85 x 3150mm PL, T225

  • Mfr # 3150-14MXT-85

  • Zoro # G012370259


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Top Width
85 in
Temp. Range
-13°F to 212°F
Outside Length
3150 in
V-Belt Section
High Torque Drive Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-14MXT-85
Zoro #
G012370259
UPC #
-
Country of Origin
India

Dimensions

Top Width
85 in
Outside Length
3150 in

Details

Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.