Shop PIX

8V3000 Wedge V-Belt, 300 in Outside Length, 1 in Top Width, 7/8 in Thickness, 1 Ribs

  • Mfr # 8V3000

  • Zoro # G609711571


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge
V-Belt Section
8V
Industry Number
8V3000
Number of Ribs
1
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8V3000
Zoro #
G609711571
UPC #
848756009607
Country of Origin
India

Dimensions

Top Width
1 in
Thickness
7/8 in
Outside Length
300 in

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
8V
Industry Number
8V3000
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 to 176 Degrees F
Weight
9.81
For Use With
General Industrial
Construction
Wet Wrap
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Reinforcing Cord Material
Polyester
Belt Series
PIX-X'set®

Description

Narrow (wedge) V‐belts-available in 3V, 5V, and 8V sections-are high‐performance, space‐efficient power‐transmission belts engineered for heavy‐duty industrial applications. Their deeper, narrower profile delivers superior stress distribution, higher torque capacity, and more compact drive designs compared to classical V‐belts. Offered in wrapped or cogged constructions with heat and oil resistant materials, these belts provide reliable, long lasting performance in demanding environments.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.