8V3150 Wedge V-Belt, 315 in Outside Length, 1 in Top Width, 7/8 in Thickness, 1 Ribs

  • Mfr # 8V3150

  • Zoro # G809711517


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge
V-Belt Section
8V
Industry Number
8V3150
Outside Length
315 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8V3150
Zoro #
G809711517
UPC #
848756009614
Country of Origin
India

Dimensions

Outside Length
315 in
Top Width
1 in
Thickness
7/8 in

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
8V
Industry Number
8V3150
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Weight
10.3
Construction
Wet Wrap

Description

Narrow (wedge) V‐belts-available in 3V, 5V, and 8V sections-are high‐performance, space‐efficient power‐transmission belts engineered for heavy‐duty industrial applications. Their deeper, narrower profile delivers superior stress distribution, higher torque capacity, and more compact drive designs compared to classical V‐belts. Offered in wrapped or cogged constructions with heat and oil resistant materials, these belts provide reliable, long lasting performance in demanding environments.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.