Shop PIX
See all product information
Create Account
V-Belt, 3/8 In W, Black
Mfr # 3L420
Zoro # G710069059
product price:Â $11.79
/eaKey Features
Belt Series
PIX-X'set®
Thickness
5.6 mm
V-Belt Section
3L
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3L420
- Zoro #
- G710069059
- UPC #
- 848756026895
- Country of Origin
- China
Dimensions
- Thickness
- 5.6 mm
- Outside Length
- 42 in
- Top Width
- 3/8 in
Details
- Belt Series
- PIX-X'set®
- Item
- V-Belt
- V-Belt Section
- 3L
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Industry Number
- 3L420
- Temp. Range
- -30 to +80 Degrees C
Description
Pix V-Belt, 3/8 In W, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.