
3L710 FHP V-Belt, 71 in Outside Length, 3/8 in Top Width, 7/32 in Thickness, 1 Ribs
Mfr # 3L710
Zoro # G709710986
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L710
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3L710
Zoro #
G709710986
UPC #
848756050463
Country of Origin
India
Dimensions
Top Width
3/8 in
Thickness
7/32 in
Outside Length
71 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L710
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Weight
0.24
For Use With
General Industrial
Construction
Wet Wrap
Description
2L and 3L V‐belts are light‐duty Fractional Horsepower (FHP) belts designed for low‐power, high‐speed applications of 1 HP or less. Their compact profile makes them ideal for small sheave drives in appliances, HVAC systems, and power tools. Built with heat and oil resistant materials, these belts deliver reliable performance and long service life in residential and light industrial equipment.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.