
3L760 FHP V-Belt, 76 in Outside Length, 3/8 in Top Width, 7/32 in Thickness, 1 Ribs
Mfr # 3L760
Zoro # G309711079
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L760
Number of Ribs
1
Top Width
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3L760
Zoro #
G309711079
UPC #
848756050517
Country of Origin
India
Dimensions
Top Width
3/8 in
Thickness
7/32 in
Outside Length
76 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L760
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
For Use With
General Industrial
Weight
0.26
Description
2L and 3L V‐belts are light‐duty Fractional Horsepower (FHP) belts designed for low‐power, high‐speed applications of 1 HP or less. Their compact profile makes them ideal for small sheave drives in appliances, HVAC systems, and power tools. Built with heat and oil resistant materials, these belts deliver reliable performance and long service life in residential and light industrial equipment.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.