Shop PIX

3L770 FHP V-Belt, 77 in Outside Length, 3/8 in Top Width, 7/32 in Thickness, 1 Ribs

  • Mfr # 3L770

  • Zoro # G609710949


product price:  $7.19
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L770
Number of Ribs
1
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L770
Zoro #
G609710949
UPC #
848756050531
Country of Origin
India

Dimensions

Top Width
3/8 in
Thickness
7/32 in
Outside Length
77 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L770
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 to 176 Degrees F
Construction
Wet Wrap
For Use With
General Industrial
Weight
0.26
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Reinforcing Cord Material
Polyester

Description

2L and 3L V‐belts are light‐duty Fractional Horsepower (FHP) belts designed for low‐power, high‐speed applications of 1 HP or less. Their compact profile makes them ideal for small sheave drives in appliances, HVAC systems, and power tools. Built with heat and oil resistant materials, these belts deliver reliable performance and long service life in residential and light industrial equipment.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.