Shop PIX
See all product information
Create Account
V-Belt, A, 1/2 in W, Black
Mfr # A57/4L590
Zoro # G110894275
product price:Â $12.49
/eaKey Features
Belt Series
Pix-X'set
V-Belt Section
A/4L
Industry Number
A57/4L590
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A57/4L590
- Zoro #
- G110894275
- UPC #
- 848756002790
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 8 mm
Details
- Item
- V-Belt
- Belt Series
- Pix-X'set
- V-Belt Section
- A/4L
- Industry Number
- A57/4L590
- Number of Ribs
- 1
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 80 Degrees C
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.