Zoro Homepage

V-Belt, Cogged 1 X 106

  • Mfr # 8VX1060

  • Zoro # G709712584


product price: $127.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8VX
Outside Length
106 in
Number of Ribs
1
Top Width
1"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VX1060
Zoro #
G709712584
UPC #
848756008662
Country of Origin
India

Dimensions

Outside Length
106 in
Top Width
1"

Details

V-Belt Section
8VX
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Weight
3.01
Temp. Range
-31 Deg F to 266 Deg F

Description

V-Belt, Cogged 1 X 106

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.