
V-Belt, Cogged 1 X 132
Mfr # 8VX1320
Zoro # G609712783
product price: $165.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8VX
Outside Length
132 in
Number of Ribs
1
Top Width
1"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8VX1320
Zoro #
G609712783
UPC #
848756008686
Country of Origin
India
Dimensions
Outside Length
132 in
Top Width
1"
Details
V-Belt Section
8VX
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Weight
3.74
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Description
V-Belt, Cogged 1 X 132
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.