3VX475 Cogged, Wedge V-Belt, 47.5 in Outside Length, 3/8 in Top Width, 5/16 in Thickness, 1 Ribs

  • Mfr # 3VX475

  • Zoro # G509713538


product price:  $9.85
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX475
Number of Ribs
1
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3VX475
Zoro #
G509713538
UPC #
848756068178
Country of Origin
India

Dimensions

Top Width
3/8 in
Thickness
5/16 in
Outside Length
47.5 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX475
Number of Ribs
1
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
For Use With
General Industrial
Weight
0.15
Construction
Raw Edge Cogged

Description

The PIX - 3VX475 is a Cogged, Wedge V-Belt designed for general industrial use. Constructed with EPDM material, this belt is known for its properties that can potentially withstand certain environmental factors. With its raw edge cogged construction, it's designed for potential power transmission efficiency in specified machinery drive systems.

Key Features of the PIX - 3VX475 V-Belt:

  • Material: Made from EPDM material, constructed with properties that can potentially withstand certain environmental factors.
  • Number of Ribs: Features a single rib design, intended to aid in grip and load distribution which may contribute to power transmission efficiency.
  • Outside Length: Measuring 47.5 inches along its outer perimeter, designed for compatibility with specific industrial applications.
  • Temp Range: Rated for operation within the temperature range of -31 Deg F to 266 Deg F; performance outside this range has not been evaluated.
  • V-Belt Section: Classified under the '3VX' section indicating its dimensions and compatibility with certain machinery.
  • V-Belt Type: This is a wedge; cogged type v-belt designed with general industrial use in mind.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.