
V-Belt, Kevlar 3/8 X 28
Mfr # 3L280K
Zoro # G909720389
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
V-Belt Section
3LK
Outside Length
28 in
Number of Ribs
1
Top Width
3/8"
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L280K
Zoro #
G909720389
UPC #
848756063609
Country of Origin
India
Dimensions
Outside Length
28 in
Top Width
3/8"
Details
V-Belt Section
3LK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Weight
0.09
Temp. Range
0 Deg F to 176 Deg F
Construction
Dry Wrap
Description
V-Belt, Kevlar 3/8 X 28
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.