Zoro Homepage

V-Belt, Kevlar 3/8 X 32

  • Mfr # 3L320K

  • Zoro # G009720883


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

V-Belt Section
3LK
Outside Length
32 in
Number of Ribs
1
Top Width
3/8"
Material
Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L320K
Zoro #
G009720883
UPC #
848756063623
Country of Origin
India

Dimensions

Outside Length
32 in
Top Width
3/8"

Details

V-Belt Section
3LK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Weight
0.11
Construction
Dry Wrap
Temp. Range
0 Deg F to 176 Deg F

Description

V-Belt, Kevlar 3/8 X 32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.