
V-Belt, Kevlar 3/8 X 40
Mfr # 3L400K
Zoro # G709720992
product price: $8.45
/eaKey Features
V-Belt Section
3LK
Outside Length
40 in
Number of Ribs
1
Top Width
3/8"
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L400K
Zoro #
G709720992
UPC #
848756063685
Country of Origin
India
Dimensions
Outside Length
40 in
Top Width
3/8"
Details
V-Belt Section
3LK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Temp. Range
0 Deg F to 176 Deg F
Construction
Dry Wrap
Weight
0.13
Description
V-Belt, Kevlar 3/8 X 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.