
3L420K - V-Belt, Kevlar 3/8 X 42
Mfr # 3L420K
Zoro # G009721057
product price: $8.85
/eaKey Features
V-Belt Section
3LK
Outside Length
42 in
Number of Ribs
1
Top Width
3/8"
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L420K
Zoro #
G009721057
UPC #
848756050111
Country of Origin
India
Dimensions
Outside Length
42 in
Top Width
3/8"
Details
V-Belt Section
3LK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Weight
0.14
Temp. Range
0 Deg F to 176 Deg F
Construction
Dry Wrap
Description
3L Aramid V-belts are 3/8-inch top-width, high strength fractional horsepower belts designed for heavy-duty, clutching, and backside idler applications. They feature aramid fiber cords for superior tensile strength, low stretch, and resistance to shock loads, heat, oil, and severe reverse bending.
- Aramid fibers provide superior strength and durability, minimizing stretch and slippage
- Offers longer life and better performance in high-stress situations compared to traditional V-belts
- Anti-static, Oil, Heat, Stretch and Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.