
6HSPC3350 - V-Belt, Metric Banded, 22 X 3350, 6 Band
Mfr # 6HSPC3350
Zoro # G509713200
product price: $582.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
SPC
Outside Length
3350 mm
Number of Ribs
6
Top Width
22 mm
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6HSPC3350
Zoro #
G509713200
UPC #
-
Country of Origin
India
Dimensions
Outside Length
3350 mm
Top Width
22 mm
Details
V-Belt Section
SPC
Number of Ribs
6
Material
Synthetic Rubber (SBR)
For Use With
SPC3350, 6/SPC3350, SPC3350/6, 6-SPC3350, SPC3350-6, RSPC3350/6, RSPC3350-6, 6RSPC3350, 6-RSPC3350, 6/RSPC3350
Weight
21.08
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, Metric narrow wedge V-belt designed for high-power industrial drives
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.