
V-Belt, Metric Banded, 22 X 6000, 7 Band
Mfr # 7HSPC6000
Zoro # G309717811
product price: $1,211.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
SPC
Outside Length
6000 mm
Number of Ribs
7
Top Width
22 mm
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7HSPC6000
Zoro #
G309717811
UPC #
-
Country of Origin
India
Dimensions
Outside Length
6000 mm
Top Width
22 mm
Details
V-Belt Section
SPC
Number of Ribs
7
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Weight
44.04
Description
V-Belt, Metric Banded, 22 X 6000, 7 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.