Shop PIX
See all product information
Create Account
V-Belt, Molded Cog, 1/2 in W, Black
Mfr # A85/4L870
Zoro # G010894481
product price:Â $17.35
/eaKey Features
Number of Ribs
1
Temp. Range
-30 to 80 Degrees C
Thickness
8 mm
Belt Series
PIX-X'set®
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A85/4L870
- Zoro #
- G010894481
- UPC #
- 848756003681
- Country of Origin
- United States
Dimensions
- Thickness
- 8 mm
- Top Width
- 1/2 in
Details
- Number of Ribs
- 1
- Temp. Range
- -30 to 80 Degrees C
- Belt Series
- PIX-X'set®
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Industry Number
- A85/4L870
- Item
- Classical V-Belt
- V-Belt Section
- A/4L
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.