Shop PIX
See all product information
Create Account
V-Belt, Molded Cog, 1/2 in W, Black
Mfr # A86/4L880
Zoro # G210894564
product price:Â $14.59
/eaKey Features
Reinforcing Cord Material
Polyester
Temp. Range
-30 to 80 Degrees C
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A86/4L880
Zoro #
G210894564
UPC #
848756003704
Country of Origin
United States
Dimensions
Thickness
8 mm
Top Width
1/2 in
Details
Reinforcing Cord Material
Polyester
Temp. Range
-30 to 80 Degrees C
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Item
Classical V-Belt
Material
Rubber
Belt Series
PIX-X'set®
Industry Number
A86/4L880
Number of Ribs
1
V-Belt Section
A/4L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.