Shop PIX
See all product information
Create Account
V-Belt, Molded Cog, 1/2 in W, Black
Mfr # A94/4L960
Zoro # G510898071
product price:Â $19.15
/eaKey Features
V-Belt Section
A/4L
Temp. Range
-30 to 80 Degrees C
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A94/4L960
Zoro #
G510898071
UPC #
848756003889
Country of Origin
United States
Dimensions
Top Width
1/2 in
Thickness
8 mm
Details
V-Belt Section
A/4L
Temp. Range
-30 to 80 Degrees C
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Item
Classical V-Belt
Reinforcing Cord Material
Polyester
Industry Number
A94/4L960
Belt Series
PIX-X'set®
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.