Shop PIX
See all product information
Create Account
V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black
Mfr # B63/5L660
Zoro # G610898100
product price:Â $18.49
/eaKey Features
Number of Ribs
1
Belt Series
PIX-X'set®
Industry Number
B63/5L660
V-Belt Section
B/5L
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B63/5L660
- Zoro #
- G610898100
- UPC #
- 848756012324
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 11 mm
Details
- Item
- Classical V-Belt
- Number of Ribs
- 1
- Belt Series
- PIX-X'set®
- Industry Number
- B63/5L660
- V-Belt Section
- B/5L
- Reinforcing Cord Material
- Polyester
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Temp. Range
- -30 to 80 Degrees C
- Material
- Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.