Shop PIX
See all product information
Create Account
V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black
Mfr # B80/5L830
Zoro # G910895021
product price:Â $23.49
/eaKey Features
Belt Series
PIX-X'set®
Material
Rubber
Reinforcing Cord Material
Polyester
Industry Number
B80/5L830
Temp. Range
-30 to 80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B80/5L830
- Zoro #
- G910895021
- UPC #
- 848756014304
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 11 mm
Details
- Belt Series
- PIX-X'set®
- Item
- Classical V-Belt
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Industry Number
- B80/5L830
- Temp. Range
- -30 to 80 Degrees C
- V-Belt Section
- B/5L
- Number of Ribs
- 1
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.