Shop PIX
See all product information
Create Account
V-Belt, Pix-X'set, A34K, A, NR, 36 in, 1/2 in Top Width
- Mfr # A34K
- Zoro # G007373203
product price:Â
$
19.89
/ea
Key Features
Belt Series
Pix-X'set
V-Belt Section
A
Industry Number
A34K
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A34K
- Zoro #
- G007373203
- UPC #
- 848756002134
- Country of Origin
- India
- Item
- V-Belt
- Belt Series
- Pix-X'set
- V-Belt Section
- A
- Industry Number
- A34K
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -22 Degrees to 176 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Dimensions
- Top Width
- 1/2 in
- Thickness
- 8 mm
- Outside Length
- 36 in
Description
PIX Fractional Horsepower VBelt, Inside Circumference 34 in, Outside Circumference 36 in, Manufacturing Range 20 to 182 in, 12 in Width, 516 in Depth, 932 in Thickness, Kevlar Aramid FiberRubber, Blue
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.