Shop PIX
See all product information
Create Account
V-Belt, Pix-X'set, A50K, A, NR, 1/2 in Top Width
- Mfr # A50K
- Zoro # G610894126
product price:Â
$
18.99
/ea
Key Features
Belt Series
Pix-X'set
V-Belt Section
A
Industry Number
A50K
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A50K
- Zoro #
- G610894126
- UPC #
- 848756002608
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Pix-X'set
- V-Belt Section
- A
- Industry Number
- A50K
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Dimensions
- Top Width
- 1/2 in
- Thickness
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.