Shop PIX
See all product information
Create Account
V-Belt, Pix-X'set, B55M, B, SBR, 58 in, 21/32 in Top Width
- Mfr # B55M
- Zoro # G309715473
product price:
$
14.79
/ea
Key Features
V-Belt Type
Classical
Belt Series
Pix-X'set
V-Belt Section
B
Industry Number
B55M
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B55M
- Zoro #
- G309715473
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Pix-X'set
- V-Belt Section
- B
- Industry Number
- B55M
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -13 Degrees to 212 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
- Weight
- 0.61
- For Use With
- General Industrial
- Construction
- Wet Wrap
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 58 in
Description
Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.
- High-performance PIX-MUSCLE wrap belt designed for heavy-duty industrial applications
- Delivers up to 50% higher power transmission with up to 98% efficiency
- Maintenance‐free design for reliable service
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.