Shop PIX
See all product information
Create Account
V-Belt, Pix-X'set, C98, C, SBR, 102 in, 7/8 in Top Width
- Mfr # C98
- Zoro # G309710959
product price:
$
24.89
/ea
Key Features
V-Belt Type
Classical
Belt Series
Pix-X'set
V-Belt Section
C
Industry Number
C98
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C98
- Zoro #
- G309710959
- UPC #
- 848756073578
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Pix-X'set
- V-Belt Section
- C
- Industry Number
- C98
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- 0 Degrees to 176 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
- Weight
- 1.74
- For Use With
- General Industrial
- Construction
- Wet Wrap
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 102 in
Description
Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.