Shop PIX
See all product information
Create Account
V-Belt, Pix-X'set, SPA2075, SPA, SBR, 2075 mm, 13-mm Top Width
- Mfr # SPA2075
- Zoro # G309710317
product price:
$
14.39
/ea
Key Features
V-Belt Type
Metric
Belt Series
Pix-X'set
V-Belt Section
SPA
Industry Number
SPA2075
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA2075
- Zoro #
- G309710317
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Type
- Metric
- Belt Series
- Pix-X'set
- V-Belt Section
- SPA
- Industry Number
- SPA2075
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- 0 Degrees to 176 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
- Weight
- 0.59
- For Use With
- General Industrial
- Construction
- Wet Wrap
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 2075 mm
Description
Metric narrow (wedge) V‐belts-available in SPZ, SPA, SPB, and SPC sections-are high‐capacity, space efficient power transmission belts designed for demanding industrial machinery. Their deep, narrow profile delivers superior power density, higher speed ratios, and shorter center‐distance drives compared to classical V‐belts. Built with heat and oil resistant materials and reinforced with durable polyester tension cords, these belts provide reliable performance with reduced maintenance needs.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.