Shop PIX
See all product information
Create Account
V-Belt, PIX-X'set, SPB5300, SPB, SBR, 5300 mm, 17-mm Top Width
- Mfr # SPB5300
- Zoro # G309716388
product price:
$
56.99
/ea
Key Features
V-Belt Type
Metric
V-Belt Section
SPB
Number of Ribs
1
Top Width
17 mm
Thickness
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB5300
- Zoro #
- G309716388
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Type
- Metric
- V-Belt Section
- SPB
- Industry Number
- SPB5300
- Number of Ribs
- 1
- Material
- SBR
- Temp. Range
- 0 Degrees to 176 Degrees F
- For Use With
- General Industrial
- Construction
- Wet Wrap
- Weight
- 2.71
- Reinforcing Cord Material
- Polyester
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Belt Series
- PIX-X'set
Dimensions
- Top Width
- 17 mm
- Thickness
- 13 mm
- Outside Length
- 5300 mm
Description
Metric narrow (wedge) V‐belts-available in SPZ, SPA, SPB, and SPC sections-are high‐capacity, space efficient power transmission belts designed for demanding industrial machinery. Their deep, narrow profile delivers superior power density, higher speed ratios, and shorter center‐distance drives compared to classical V‐belts. Built with heat and oil resistant materials and reinforced with durable polyester tension cords, these belts provide reliable performance with reduced maintenance needs.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.