
V-Belt, Variable Speed 1-13/16 X 61.6
Mfr # 2926V616
Zoro # G109719183
product price: $98.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
VS
Outside Length
61.6 in
Number of Ribs
1
Top Width
1.813"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2926V616
Zoro #
G109719183
UPC #
-
Country of Origin
India
Dimensions
Outside Length
61.6 in
Top Width
1.813"
Details
V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Construction
Raw Edge Cogged
Weight
2.15
Description
V-Belt, Variable Speed 1-13/16 X 61.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.