Zoro Homepage

V-Belt, Variable Speed 1-3/16 X 70.6

  • Mfr # 1922V706

  • Zoro # G309713936


product price: $73.49
/ea

Key Features

V-Belt Section
VS
Outside Length
70.6 in
Number of Ribs
1
Top Width
1.188"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922V706
Zoro #
G309713936
UPC #
-
Country of Origin
India

Dimensions

Outside Length
70.6 in
Top Width
1.188"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Weight
1.266111
Construction
Raw Edge Cogged
Temp. Range
-13 Deg F to 212 Deg F

Description

V-Belt, Variable Speed 1-3/16 X 70.6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.