
V-Belt, Variable Speed 1-3/4 X 39.6
Mfr # 2830V396
Zoro # G409718589
product price: $50.69
/eaKey Features
V-Belt Section
VS
Outside Length
39.6 in
Number of Ribs
1
Top Width
1.75"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830V396
Zoro #
G409718589
UPC #
-
Country of Origin
India
Dimensions
Outside Length
39.6 in
Top Width
1.75"
Details
V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Temp. Range
-13 Deg F to 212 Deg F
Weight
1.3139595
Description
V-Belt, Variable Speed 1-3/4 X 39.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.