Zoro Homepage

V-Belt, Variable Speed 1 X 21

  • Mfr # 1628V210

  • Zoro # G209713074


product price: $29.65
/ea

Key Features

V-Belt Section
VS
Outside Length
21 in
Number of Ribs
1
Top Width
1"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1628V210
Zoro #
G209713074
UPC #
-
Country of Origin
India

Dimensions

Outside Length
21 in
Top Width
1"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Construction
Raw Edge Cogged
Weight
0.234612

Description

V-Belt, Variable Speed 1 X 21

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.