Zoro Homepage

V-Belt, Variable Speed 2-1/8 X 53.4

  • Mfr # 3432V534

  • Zoro # G809714655


product price: $99.49
/ea
Free Shipping & Returns

Key Features

V-Belt Section
VS
Outside Length
53.4 in
Number of Ribs
1
Top Width
2.125"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3432V534
Zoro #
G809714655
UPC #
-
Country of Origin
India

Dimensions

Outside Length
53.4 in
Top Width
2.125"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Temp. Range
-13 Deg F to 212 Deg F
Weight
2.740815

Description

V-Belt, Variable Speed 2-1/8 X 53.4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.