
V-Belt, Variable Speed 2-3/4 X 77.2
Mfr # 4430V772
Zoro # G009715926
product price: $215.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
VS
Outside Length
77.2 in
Number of Ribs
1
Top Width
2.75"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4430V772
Zoro #
G009715926
UPC #
-
Country of Origin
India
Dimensions
Outside Length
77.2 in
Top Width
2.75"
Details
V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Construction
Raw Edge Cogged
Weight
5.181309
Description
V-Belt, Variable Speed 2-3/4 X 77.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.