Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4430V910 - V-Belt, Variable Speed, 2-3/4 X 91

  • Mfr # 4430V910

  • Zoro # G609716200


product price: $321.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
VS
Outside Length
91 in
Number of Ribs
1
Top Width
2.75"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430V910
Zoro #
G609716200
UPC #
-
Country of Origin
India

Dimensions

Outside Length
91 in
Top Width
2.75"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Construction
Raw Edge Cogged
Weight
6.1

Description

Variable speed belts are built for performance in Continuously Variable Transmission (CVT) systems, delivering effortless, stepless speed control as pulley pitch diameters adjust. Their wide, thin, raw‐edge cogged design provides exceptional flexibility and grip, ensuring smooth transitions and consistent power delivery across the full speed range. Constructed from advanced EPDM compounds and reinforced with aramid tensile cords, these belts offer outstanding tensile strength, heat resistance, and lateral rigidity for demanding applications. From industrial machinery to agricultural equipment to high‐performance snowmobiles, they deliver reliable, efficient operation in even the toughest environments.


  • Built for continuously variable transmission drives, enabling smooth speed changes without stopping the motor
  • Offers excellent transverse rigidity and strong flexibility
  • Provides enhanced power transmission capacity for high‐load environments

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.