Zoro Homepage

V-Belt, Variable Speed 3 X 60.8

  • Mfr # 4836V608

  • Zoro # G309717019


product price: $170.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
VS
Outside Length
60.8 in
Number of Ribs
1
Top Width
3.0"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4836V608
Zoro #
G309717019
UPC #
-
Country of Origin
India

Dimensions

Outside Length
60.8 in
Top Width
3.0"

Details

V-Belt Section
VS
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Weight
5.5343295
Construction
Raw Edge Cogged

Description

V-Belt, Variable Speed 3 X 60.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.