Wedged Cogged V-Belt, Pix-X'tra, 3VX650, 3VX, EPDM, 65 in, 3/8 in Top Width
- Mfr # 3VX650
- Zoro # G309714353
product price:
$
12.85
/ea
Key Features
V-Belt Type
Wedge; Cogged
Belt Series
Pix-X'tra
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX650
- Zoro #
- G309714353
- UPC #
- 848756008570
- Country of Origin
- India
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Pix-X'tra
- V-Belt Section
- 3VX
- Industry Number
- 3VX650
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -31 Degrees to 266 Degrees F
- Standards
- BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
- Construction
- Raw Edge Cogged
- Weight
- 0.21
- For Use With
- General Industrial
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 65 in
Description
Narrow (wedge) V‐belts-available in 3V, 5V, and 8V sections-are high‐performance, space‐efficient power‐transmission belts engineered for heavy‐duty industrial applications. Their deeper, narrower profile delivers superior stress distribution, higher torque capacity, and more compact drive designs compared to classical V‐belts. Offered in wrapped or cogged constructions with heat and oil resistant materials, these belts provide reliable, long lasting performance in demanding environments.
- High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
- Ideal for compact, high-speed, or heavy-duty applications
- Anti-static, Oil, Heat and Wear Resistant
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.