Wedged Cogged V-Belt, Pix-X'tra, 5VX750, 5VX, EPDM, 75 in, 5/8 in Top Width
- Mfr # 5VX750
- Zoro # G509718519
product price:Â
$
23.79
/ea
Key Features
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX750
- Zoro #
- G509718519
- UPC #
- 848756065979
- Country of Origin
- India
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Pix-X'tra
- V-Belt Section
- 5VX
- Industry Number
- 5VX750
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -31 Degrees to 266 Degrees F
- Standards
- BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
- For Use With
- General Industrial
- Weight
- 0.69
- Construction
- Raw Edge Cogged
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 75 in
Description
The PIX - 5VX750 is a Cogged, Wedge V-Belt designed for general industrial use. Constructed from EPDM material, this belt is designed with features that may enhance durability and provide some level of resistance to certain environmental factors like heat and chemicals. The raw edge cogged construction is a feature intended to improve grip and potentially increase power transmission efficiency. Its compatibility with various machinery drive systems depends on specific system requirements.
Key Features of the PIX - 5VX750 V-Belt:
- Material: Made from EPDM, offering potential durability and some level of resistance to certain environmental factors.
- Number of Ribs: Contains one rib that enhances grip and distributes load evenly for improved power transmission efficiency.
- Outside Length: Measures 75 inches in length along its outer perimeter. The suitability of the fit for various industrial applications will depend on individual specifications.
- Temp. Range: Rated for operation within a temperature range of -31 Deg F to 266 Deg F. Performance can vary based on conditions outside these ranges.
- V-Belt Section: Classified under the '5VX' section which provides information about its dimensions. Compatibility with certain machinery should be confirmed by checking machine specifications.
- Top Width: Measures 5/8 inch across the top surface. This measurement can help determine potential fits within different types of industrial machinery or commercial equipment but does not guarantee compatibility.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.