Wedged Cogged V-Belt, Pix-X'tra, 5VX830, 5VX, EPDM, 83 in, 5/8 in Top Width
- Mfr # 5VX830
- Zoro # G109719022
product price:Â
$
27.29
/ea
Key Features
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX830
- Zoro #
- G109719022
- UPC #
- 848756065788
- Country of Origin
- India
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Pix-X'tra
- V-Belt Section
- 5VX
- Industry Number
- 5VX830
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -31 Degrees to 266 Degrees F
- Standards
- BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
- Weight
- 0.77
- For Use With
- General Industrial
- Construction
- Raw Edge Cogged
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 83 in
Description
The PIX - 5VX830 is a Cogged, Wedge V-Belt designed for general industrial use. Constructed with EPDM material, this belt is made of EPDM material, which is known for its properties that may contribute to durability and potential resistance to certain environmental factors like heat and chemicals. With its raw edge cogged construction, it is designed with raw edge cogged construction, which can potentially aid in power transmission within specified machinery drive systems.
Key Features of the PIX - 5VX830 V-Belt:
- Material: The belt is made from EPDM which determines its durability, flexibility, and potential resistance to certain environmental factors.
- Number of Ribs: It has one rib that enhances grip and distributes load evenly for improved power transmission efficiency.
- Outside Length: Its outside length measures 83 inches, a specification intended for compatibility with certain industrial applications.
- Temp. Range: The belt is rated for operation within a temperature range of -31 Deg F to 266 Deg F. Functionality or integrity beyond this range has not been tested or guaranteed.
- V-Belt Section: Classified under the '5VX' section indicating its dimensions and compatibility with certain machinery.
- Top Width & Thickness: Has dimensions measuring 5/8 inch across the top surface and thickness at approximately 17/32 inch. These measurements are provided as guidelines for compatibility with specific equipment requirements."
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.