Wedged V-Belt, Pix-X'set, 8V2500, 8V, SBR, 250 in, 1 in Top Width
- Mfr # 8V2500
- Zoro # G309711482
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Pix-X'set
V-Belt Section
8V
Number of Ribs
1
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8V2500
- Zoro #
- G309711482
- UPC #
- 848756009553
- Country of Origin
- India
- Item
- Wedged V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Pix-X'set
- V-Belt Section
- 8V
- Industry Number
- 8V2500
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- 0 Degrees to 176 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
- Construction
- Wet Wrap
- For Use With
- General Industrial
- Weight
- 8.18
Dimensions
- Top Width
- 1 in
- Thickness
- 7/8 in
- Outside Length
- 250 in
Description
Narrow (wedge) V‐belts-available in 3V, 5V, and 8V sections-are high‐performance, space‐efficient power‐transmission belts engineered for heavy‐duty industrial applications. Their deeper, narrower profile delivers superior stress distribution, higher torque capacity, and more compact drive designs compared to classical V‐belts. Offered in wrapped or cogged constructions with heat and oil resistant materials, these belts provide reliable, long lasting performance in demanding environments.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.