This item is Discontinued.

Pizza Box Corrugated Kraft es, B-Flute, 18" Pizza, 18 x 18 x 2.5, PK50 PK PRA1318

Corrugated Kraft es, B-Flute, 18" Pizza, 18 x 18 x 2.5, PK50 PK (Discontinued)

  • Mfr # PRA1318
  • Zoro # G500929815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRA1318
Zoro #
G500929815
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5"
Depth
18"
Width
18"

Details

Color
White/Red/Green
Material
Cardboard
Number of Compartments
1

Description

Value-priced pizza boxes help you keep operating costs within budget without scrimping on quality. Standard clamshell design simplifies order preparation. Heavy-duty corrugated kraft construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.