Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Radio Karaoke with Microphone

  • Mfr # KO1-03120

  • Zoro # G821736161


product price: $27.79
/ea

Key Features

Color
Blue
Length
11 in
Height
3 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO1-03120
Zoro #
G821736161
UPC #
021331927651
Country of Origin
China

Dimensions

Length
11 in
Height
3 in
Width
7.25 in

Details

Color
Blue
Item
Kids Karaoke

Description

Sing away the day with the PJ Masks Portable Radio Karaoke with Microphone. Themed after PJ Masks, kids will love jamming out to their favorite songs. Features FM radio for a variety of broadcasted music. Includes a built-in handle and its battery powered so kids can sing their heart out where ever they go!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.