This item is Discontinued.

Pkcell PK Cell RTU-AA2200-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 2200 mAh; Pack of 4 RTU-AA2200-4B

This item is Discontinued.

Pkcell

PK Cell RTU-AA2200-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 2200 mAh; Pack of 4 (Discontinued)

Mfr # RTU-AA2200-4B
Zoro # G004131370
UPC # 6942449544872
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTU-AA2200-4B
Zoro #
G004131370
UPC #
6942449544872
Country of Origin
China

Description

PKCELL RTU (Ready to Use) Battery is a pre-charged, long lasting, low self discharge battery. It will maintain 80% of its charge after 1 year in storage. Its longer lasting, able to take 4 times more pics than alkaline batteries on a digital camera. Its environmentally friendly and cost effective over the long run as it can be recharged up to 1200 times.

Features
  • NiMH rechargeable AA size battery
  • Applications: Digital cameras, Portable video consoles, flashlight, MP3/MP4, Electric razor
  • Pack of 4 batteries
Specifications
  • Capacity: 2200 mAh
  • Life: 1 year
  • Voltage: 1.2 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.