PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10

  • Mfr # AG10-10B

  • Zoro # G804131501


product price: $14.98
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG10-10B
Zoro #
G804131501
UPC #
6942449556028
Country of Origin
China

Description

Features
  • Alkaline Button Cell Battery is engineered to provide consistent power for small electronic devices such as car key remotes, LED, toys, etc
  • AG10 Alkaline Battery
  • Replacement for LR621, G1, LR60, 164, GP64A, 364. SR621W
  • Applications: calculators, cameras, watches, LED lights, remote controls and many toys
  • Pack of 10
Specifications
  • Capacity: 75 mAh
  • Life: 2 year
  • Voltage: 1.5 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.