Zoro Homepage

PK Cell CR2-1B 3.0V Lithium Photo Battery

  • Mfr # CR2-1B

  • Zoro # G904131456


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2-1B
Zoro #
G904131456
UPC #
6942449566621
Country of Origin
China

Description

Features
  • Lithium Manganese Coin Cell Battery is engineered to provide consistent power for small electronic devices such as car key remotes, LED, toys
  • CR2 3V Lithium Battery
  • Pack of 1
Specifications
  • Capacity: 850 mAh
  • Life: 5 year
  • Voltage: 3 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.