PK Cell CR2032-5B 3.0V Lithium Manganese Dioxide Battery; Pack of 5

  • Mfr # CR2032-5B

  • Zoro # G304131476


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2032-5B
Zoro #
G304131476
UPC #
6942449562432
Country of Origin
China

Description

Features
  • Lithium Manganese Coin Cell Battery is engineered to provide consistent power for small electronic devices such as car key remotes, LED, toys
  • CR2032 3V Lithium Battery
  • Pack of 5
Specifications
  • Capacity: 210 mAh
  • Life: 5 year
  • Voltage: 3 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.