This item is Discontinued.

Pkcell PK Cell NIMHAA600-4B 1.2V Rechargeable AA Battery with 600 mAh; Pack of 4 NIMHAA600-4B

PK Cell NIMHAA600-4B 1.2V Rechargeable AA Battery with 600 mAh; Pack of 4 (Discontinued)

  • Mfr # NIMHAA600-4B
  • Zoro # G304131391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIMHAA600-4B
Zoro #
G304131391
UPC #
6942449545558
Country of Origin
China

Description

PKCELL NiMH Rechargeable Battery is engineered to provide high power and long lasting performance. Its environmentally friendly and does not contain mercury, cadmium or lead. Cost effective over the long run as it can be recharged up to 1000 times.

Features
  • NiMH rechargeable AA size battery
  • Safety & Quality Assurance: NiMH eco-friendly cell, does not contain mercury, cadmium or lead
  • Applications: Digital cameras, Toys, Remote controls, Portable gaming consoles, 2-way radios, PDAs, Flashlights, Toothbrushes, Razors, MP3/MP4
  • Pack of 4 batteries
Specifications
  • Capacity: 600 mAh
  • Life: 1 year
  • Voltage: 1.2 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.