PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4

  • Mfr # NIMHAAA1200-4B

  • Zoro # G304131414


product price:  $16.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIMHAAA1200-4B
Zoro #
G304131414
UPC #
6942449545329
Country of Origin
China

Description

NiMH Rechargeable Battery is engineered to provide high power and long lasting performance. Its environmentally friendly and does not contain mercury, cadmium or lead. Cost effective over the long run as it can be recharged up to 1000 times.

Features
  • NiMH rechargeable AAA size battery
  • Quality Assurance: NiMH eco-friendly cell, does not contain mercury, cadmium or lead
  • Pack of 4 batteries
  • Applications: Digital cameras, Toys, Remote controls, Portable gaming consoles, 2-way radios, PDAs, Flashlights, Toothbrushes, Razors, MP3/MP4
Specifications
  • Capacity: 1200 mAh
  • Life: 1 year
  • Voltage: 1.2 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.