Zoro Homepage

Adhesive Remover, Tan, 10 oz

  • Mfr # 1390595

  • Zoro # G605304548


product price: $7.45
/ea
Sold in multiples of 12 for $89.40

Key Features

Application
Construction
Color
Tan
Container Size
10 oz
Characteristics
Super Adhesion Strength; Contractor Grade
For Use On
Wood, OSB, Drywall, Brick, Concrete, Masonry, Stone, Foam Insulation, Metal, Ceramic, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1390595
Zoro #
G605304548
UPC #
79340686663
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Adhesive Remover
Application
Construction
Color
Tan
Characteristics
Super Adhesion Strength; Contractor Grade
For Use On
Wood, OSB, Drywall, Brick, Concrete, Masonry, Stone, Foam Insulation, Metal, Ceramic, PVC

Description

Loctite PL 300 Low VOC Foamboard Adhesive is a premium grade formulation specifically designed for bonding foamboard insulation to a variety of surfaces, interior or exterior. Compatible with all other foamboard insulation products, Loctite PL 300 is a latex-based adhesive especially designed for bonding polystyrene foam to a variety of construction materials, including, but not limited to: wood, gypsum board, concrete and brick without compromising the insulation value of the foam. Fast and easy to use, Loctite PL 300's high grab reduces the need for fasteners and sets in 20 minutes and fully cures in 7 days. This unique formula provides a strong, durable bond to multiple surfaces and will bridge minor gaps when bonding irregular surfaces without attacking or burning through foamboard. Great for indoor or outdoor projects, Loctite PL 300 Foamboard Adhesive is a low VOC formulation and meets stringent state and federal VOC guidelines.


  • • ALL PURPOSE: One component polyurethane-based adhesive that covers a wide variety of projects and bonds to most materials for consistently successful results
  • • 3X STRONGER: 3 times as strong as ordinary construction adhesives and stronger than many substrates it joins together
  • • VERSATILE: Ideal for sub floor installations and bonds to most common construction materials such as wood, OSB, drywall, brick, concrete, masonry, stone, foam insulation, metal, ceramic, PVC, and more
  • • INTERIOR & EXTERIOR: Paintable adhesive with no strong solvent odor that sets in 30 minutes and fully cures in 24 hours for projects inside and out
  • • WEATHER RESISTANT: Waterproof and can be applied directly to wet and frozen surfaces without shrinking and cures in cold temperatures
  • • VOC COMPLIANT: Low in VOC and meets stringent state and federal regulatory requirements; meets and exceeds APA AFG-01 specs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.